Beli relay ac 220 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Special Purpose Relay (Relai Khusus)
    Mulai

    Rp829.900

    OMRON Special Purpose Relay (Relai Khusus)
    Deskripsi:
    Special Purpose Relay
    atribut:
    • Item Code: G4Q 1172B
    • Terminal Shape: Plug-in
    • Contact Type: Single
    • Contact Form: DPDT
    • Enclosure Construction: with Casing
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Coil Rated Voltage (V): AC220
    • Contact Configuration: 2c
    • Contact Material: Ag/alloy
    • Contact Mechanism: single contact
    • Contact Rated Control Capacity (V-A): AC220-5/DC24-5 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: More than 500,000 steps (rated load switching frequency 1200 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 60 times/min)
    • Impact Resistance Durability (m/s²): 500
    • Indicator Light: Nothing
    • Inductive Load (V-A): AC 220-3, DC24-4 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. Ambient temperature 23℃
    • Maximum Allowable Contact Current (A): 5
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Maximum Opening/Closing Frequency (times/hour): 1200 (mechanical)
    • Maximum Switching Capacity (VA/W): Resistive load: 1100-120, Inductive load (cosΦ=0.4 L/R=7ms): 660-100
    • Maximum Switching Frequency (times/hour): 1200
    • Maximum Value of Contact Current (A): Resistive load: 5, inductive load (cosΦ=0.4 L/R=7ms): 5
    • Maximum Value of Contact Voltage (V): AC250
    • Mechanical Durability: More than 5 million steps (opening/closing frequency 1200 times/h)
    • Mounting Shape: Standard form
    • Number of Poles: 2
    • Number of pins (pins): 8
    • Operating Ambient Temperature (°C): -10 to +55 (no freezing or condensation)
    • Operating Time (ms) : 60 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Protection Class: Comes in a case
    • Rated Coil Voltage (V): AC 200-220
    • Rated Current (A): 5
    • Rated Current (mA) : 37(50Hz), 32/36.8(60Hz)
    • Resistive load: AC 220V 5A, DC 24V 5A
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.25mm (Double amplitude 0.5mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: General relay
  2. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  3. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  4. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  5. OMRON General Purpose Relay (Relai Serbaguna)
    Mulai

    Rp58.900

    OMRON General Purpose Relay (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  6. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  7. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  8. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  9. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  10. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  11. OMRON General Purpose Relays, Built-in LED Indicator And Diode Type
    Mulai

    Rp209.900

    OMRON General Purpose Relays, Built-in LED Indicator And Diode Type
    Deskripsi:
    General Purpose Relays, Built-in LED indicator and diode type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
    atribut:
    • Item Code: MY4 5526B
    • Coil Voltage (V): 24
    • Contact Material: Ag
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 6
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  12. CKD Hose Soft Nylon Tubing (Selang Nilon / Selang Angin)
    Mulai

    Rp1.799.900

  13. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  14. OMRON Power relaymm
    Mulai

    Rp689.900

    OMRON Power relaymm
    Deskripsi:
    Easy to install, easy to wire, easy to handle.It is possible to select according to the contact configuration, in addition to the DC load opening / closing, exposure type and application.Mechanical 5 million times, electrical (at rated load) 500,000 times High durability.Also available with diode built-in type and auxiliary power relay (JEC-174D)
    atribut:
    • Type: Power relay
    • Return Voltage (%): 10 or more of the rated voltage
    • Ambient Relative Humidity (RH): 5 to 85
    • Vibration Resistance (Malfunction): 10 to 55 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
    • Contact Resistance (miliΩ): 50 or less (DC5V 1A voltage drop method)
    • Electrical Durability: 500,000 operations or more (Rated load switching frequency 1800 times / h)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
    • Mechanical Durability: 5 million operations or more (opening / closing frequency 7200 operations / h)
    • Number of Poles: 2-pole
    • Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
    • Operating Voltage (%): 70 or less of rated voltage
    • Rated Voltage (V): DC24
    • Shape: Cased type
    • Shock Resistance Malfunction (m/s²): 100
    • Terminal Shape: Plug-in terminal
    • Vibration Resistance (Durability): 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
    • With or Without Diode: None
  15. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
Daftar Harga relay ac 220 Terbaru October 2026
OMRON Special Purpose Relay (Relai Khusus)Rp829.900
OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Rp64.900
OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Rp119.900
OMRON General Purpose Relays, Standard type (MY4)Rp67.900
OMRON Relay MY Series (Relai Daya)Rp58.900
OMRON General Purpose Relay (Relai Serbaguna)Rp58.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
OMRON PCB RelayRp98.900
OMRON General Purpose Relays, Standard type (MY2)Rp58.900
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp74.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)